Beli contactor fuji electric di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)
    Mulai

    Rp1.899.900

    Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)
    Deskripsi:
    Strengthened standard contact parts. Improves inching life (AC-4). For inching (sliding) and plugging (reverse phase braking) of hoists, cranes, etc.
    atribut:
    • Operation Method: Lossy
    • Auxilary Contact: 1a1b
    • flame: Type 5
    • Coil Rated Voltage (V): AC100
  2. Fuji Electric Electromagnetic Contactor Standard without Case Cover (Kontaktor Magnet)
    Mulai

    Rp2.499.900

    Fuji Electric Electromagnetic Contactor Standard without Case Cover (Kontaktor Magnet)
    Deskripsi:
    Global standard products that comply with international standards (IEC standards). Compliant with and certified by overseas standards (IEC, EN, VDE, BS, UL, CSA) as standard equipment 03 to N12 types). IC-mounted super magnets provide high operational reliability (N6 to N16 types)
    atribut:
    • Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW): (200-240V)5.5 - (380-440V)11
    • Rated Operating Current (A) Three-Phase Squirrel Cage Motor (AC-3): (200-240V)26 - (380-440V)25
    • Type: Magnetic Contactor
    • Length (mm): 96
    • Applicable Motor Capacity (200-240V) (kW): Three-phase cage motor (AC-3): 5.5
    • Applicable Motor Capacity (380-440V) (kW): Three-phase cage motor (AC-3): 11
    • Coil Rated Voltage (V): AC24V
    • Thickness (mm): 74
    • Width (mm): 87
  3. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  4. Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)
    Rating:
    67% of 100
    (3)
    Mulai

    Rp139.900

  5. Fuji Electric Standard type electromagnetic contactor SC series
    Mulai

    Rp2.499.900

    Fuji Electric Standard type electromagnetic contactor SC series
    Deskripsi:
    Global standard products that comply with international standards (IEC standards), standard products that comply with and have been certified for overseas standards (IEC, EN, VDE.BS, UL, CSA), auxiliary contacts are equipped with highly reliable double contacts as standard (03 to N3 types), electrical durability of 2 million times (03 to N3 types), a wide range of optional units (03 to N3 types), and high operational reliability due to IC-equipped super magnets (N6 to N16 types)
  6. Fuji Electric Standard Electromagnetic Contactor (without Case Cover)
    Mulai

    Rp2.399.900

    Fuji Electric Standard Electromagnetic Contactor (without Case Cover)
    Deskripsi:
    Global standard product that complies with international standards (IEC standards) International standards (IEC, EN, VDE, BS, UL, CSA) are complied with and certified as standard products. 03 to N12 types) IC-mounted super magnets provide high operational reliability (N6 to N16 types)
    atribut:
    • Type: Electromagnetic contactor
  7. Fuji Electric Thermal Overload Relay TR-ON/3
    Mulai

    Rp329.900

    Fuji Electric Thermal Overload Relay TR-ON/3
    atribut:
    • Compatible for: Series SC-03,SC-0,SC-05
  8. Schneider Electric IEC Contactor
    Mulai

    Rp13.999.900

    Schneider Electric IEC Contactor
    Deskripsi:
    These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.
    atribut:
    • UNSPSC: 39121529
    • Auxiliary Contacts Included: 1NO/1NC
    • Coil Voltage (VAC): 120
    • Contactor Style: IEC
    • Frequency (Hz): 50/60
    • Horsepower @ Single Phase - 240V AC (hp): 3
    • Horsepower @ Three Phase - 208V AC (hp): 5
    • IP Rating: IP20
    • Includes Auxiliary Contacts: Yes
    • Integrated Surge Suppression: No
    • Main Power Pole Contact Form: 3NO
    • Max. Voltage Rating (V): 690 (AC)
    • Maximum Operating Temperature (°F): 140
    • Mechanical Operating Durability: 15000000
    • Minimum Operating Temperature (°F): -40
    • Nominal Coil Voltage @ 60Hz (V): 120 (AC)
    • Number of Poles: 3
    • Overall Width (inch): 3.54
    • Reversing Capability: Reversing
    • Standards: BV; CCC; CSA; CSA C22.2 No 14; DNV; EN 60947-4-1; EN 60947-5-1; GL; GOST; IEC 60335-1; IEC 60947-4-1; IEC 60947-5-1; LROS; RINA; UKCA; UL 508; UL Listed
    • Wire Termination Type: Screw Clamp
  9. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  10. Fuji Electric Standard Electromagnetic Contactor (without Case Cover)
    Mulai

    Rp639.900

    Fuji Electric Standard Electromagnetic Contactor (without Case Cover)
    Deskripsi:
    A global standard product that complies with international standards (IEC standards). Auxiliary contacts are standard equipped with double contacts with high contact reliability.* The product image is a representative photo, so please check each page for details.
    atribut:
    • Applicable Rail Width (mm): 35
    • Electrical Durability: 2 million times (AC-3), 30000 times (AC-4), 500000 times (AC-1)
    • Length (mm): 81
    • Mechanical Durability: 10 million times
    • Mounting Screw: 2-M4
    • Rated Frequency (Hz): 50/60
    • Rated Insulation Voltage (V): 690
    • Standard: Overseas standards: IEC, EN, VDE, BS, UL, CSA certified
    • Type: Electromagnetic contactor
    • Type of Resetting: Manual
  11. Fuji Electric Electromagnetic Contactor Mini (Kontaktor Magnet)
    Mulai

    Rp639.900

    Fuji Electric Electromagnetic Contactor Mini (Kontaktor Magnet)
    Deskripsi:
    - Daya tahan mekanik hingga 10 juta kali- Daya tahan elektrik hingga 500 ribu kali
  12. Mitsubishi Electric Dc Operated Electromagnetic Contactor S-T Series (Non-Reciprocal) With Wiring Rationalization Terminal
    Mulai

    Rp1.099.900

  13. Fuji Electric AC Control Industrial Relay - SH Series
    Mulai

    Rp449.900

  14. Fuji Electric Magnetic Contactor For High Frequency Switching
    Mulai

    Rp1.899.900

    Fuji Electric Magnetic Contactor For High Frequency Switching
    Deskripsi:
    Reinforced contact part of standard typeImproves inching life (AC-4).Inching and plugging (reverse phase braking) applications for hoists, cranes, etc.
    atribut:
    • Auxiliary Contact: 1a1b
    • flame: 5 type
    • Coil Rated Voltage (V): AC48
    • Kinds: Electromagnetic Contactor
    • Operation Method: Irreversible Type
    • Purpose: Ideal for applications such as various machine tools and industrial machinery that open and close frequently.
    • Applicable Motor Capacity (200-240V) (kW): Three-phase squirrel cage motor (AC-3): 4, three-phase squirrel cage motor (AC-4): 1.1
    • Applicable Motor Capacity (380-440V) (kW): Three-phase squirrel cage motor (AC-3): 7.5, three-phase squirrel cage motor (AC-4): 2.7
    • Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW): (200-240V)4 (380-440V)7.5
    • Rated Operating Current (A) Resistive Load (AC-1): 200-240V)32 (380-440V)32
    • Rated Operating Current (A) Three-Phase Squirrel Cage Motor (AC-3): (200-240V)19 (380-440V)17
    • Rated operating current (A): Three-phase squirrel cage motor (AC-3): (200 to 240V) 19/(380 to 440V) 17, Three-phase squirrel cage motor (AC-4): (200 to 240V) 6.3/(380 to 440V) 6.3, Resistive load (AC-1): (200-240V)32/(380-440V)32
  15. Fuji Electric Auxiliary Relay Standard Type
    Mulai

    Rp849.900

    Fuji Electric Auxiliary Relay Standard Type
    Deskripsi:
    Compatible with computerization by improving contact reliability with dual contacts. (Minimum operating voltage, current DC5V, 3mA) Standard product conforms to domestic and international standards (JIS, IEC, VDE, BS, UL, CSA, BV, LR, etc.) Manufacturer's conventional product (SRCa50-3/X, SRCa50-3F /X type) can be replaced. Adopts terminal numbers that comply with IEC standards.
    atribut:
    • Width (mm): 81
    • Thickness (mm): 43
    • Frame: 4
    • Opening/Closing Frequency (times/hour): 1800
Daftar Harga contactor fuji electric Terbaru October 2026
Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)Rp1.899.900
Fuji Electric Electromagnetic Contactor Standard without Case Cover (Kontaktor Magnet)Rp2.499.900
Fuji Electric Electromagnetic Contactor DC Operated - SC Series (Kontaktor Magnet)Rp619.900
Fuji Electric Electromagnetic Contactor AC Control SK Series (Kontaktor Magnet)Rp259.900
Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Rp319.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)Rp139.900
Fuji Electric Standard type electromagnetic contactor SC seriesRp2.499.900
Fuji Electric Standard Electromagnetic Contactor (without Case Cover)Rp2.399.900
Fuji Electric Thermal Overload Relay TR-ON/3Rp329.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait